Beli Amplas Grit 12000 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PFERD Policap Grit60 PCH141185LA
    Mulai

    Rp69.900

    PFERD Policap Grit60 PCH141185LA
    Deskripsi:
    POLICAP ABRASIVECONE PCH11LA60 151389 adalah ala t berbentuk kerucut terpancung yang digunakan untuk menghaluskan benda k erja.Amplas ini cocok untuk digunakan bersama dengan cone holder untuk memegang amplas serta air die grinder sebagai mesin pemutarnya. Amplas ini mempunyai ukuran grit sebesar 60 dengan putaran maksim um sebesar 12000 rpm.Amplas ini biasa digunakan di bengkel, indus tri otomotif, pengecoran logam, dan konstruksi. Benefit The PFERD range comprises an extensive selection of abrasive caps and cones. Cap and cone holders are fully reusable. Slots in the holder facilitate its expansion, locking the tool firmly in place. The special manufacturing process guarantees good shapeholding and excellent fine-grinding properties. Easy tool replacement!
    atribut:
    • Dimensions (cm): 1.1x1.1x1.1
    • Diameter (mm): 11
    • Abrasive Material: Aluminium Oxide A
    • Arbor: PCT 1185
    • Type: Policap Cone
    • Application: Fine Grinding
    • Grit Size: 60
    • Maximum Speed (rpm): 12000
  2. KRISBOW Mata Gerinda Amplas Susun Aluminium Oksida
    Mulai

    Rp23.900

    KRISBOW Mata Gerinda Amplas Susun Aluminium Oksida
    atribut:
    • Dimensions (mm): 100x16
    • Speed (rpm): Max. 15300
  3. NORTON Fiber Disc
    Mulai

    Rp129.900

    NORTON Fiber Disc
    Deskripsi:
    These general purpose fiber discs feature aluminum oxide abrasive material. They are designed for applications such as weld removal, grinding, blending, and polishing.
    atribut:
    • Vacuum Hole Design: Non-Vacuum
    • Item: Fiber Disc
  4. NORTON Flap Disc
    Mulai

    Rp129.900

    NORTON Flap Disc
    atribut:
    • Item: Flap Disc
  5. TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat)
    Mulai

    Rp75.900

    TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat)
    atribut:
    • Abrasive Material: A
    • Maximum Rotation Speed (rpm): 12000
    • Outer Diameter d (mm): 125
    • Purpose of Use: Putty of metal paint, surfacer polished. (Surface polishing)Cloth/coated surface polishing of woodwork, furniture, musical instruments. Baked coated surface polishing, roughening. Working Tool: Dust Suction Type Double Action Sander. (Velcro tape type)
  6. DEWALT Mounted Flap Wheel
    Mulai

    Rp139.900

    DEWALT Mounted Flap Wheel
    atribut:
    • Abrasive Shank Size (inch): 1/4
    • Abrasive Material: Aluminium Oxide
    • Abrasive Type: Coated
    • Item - Flap Wheels: Mounted Flap Wheel
    • Shank type: Straight
    • UNSPSC: 23131503
  7. BOSCH Sander (Mesin Amplas)
    Mulai

    Rp2.099.900

    BOSCH Sander (Mesin Amplas)
    Deskripsi:
    Desain ringkas dan ergonomis dengan permukaan softgrip yang besar untuk berbagai posisi menggenggam dan kenyamanan prima. Sistem Mikrofilter Bosch: penyedotan debu yang sempurna dan efisien. Pra seleksi kecepatan untuk material pekerjaan tertentu.
  8. NORTON Convolute Wheel
    Mulai

    Rp989.900

    NORTON Convolute Wheel
    Deskripsi:
    Long-lasting wheels clean and deburr metal surfaces and threads while eliminating the danger of loose, flying wires. Wheels polish and finish metals or composites.
  9. ICHIGUCHI Braid Wheel with Shaft
    Mulai

    Rp109.900

    ICHIGUCHI Braid Wheel with Shaft
    atribut:
    • Diameter (mm): 50
    • Maximum Operating Speed (rpm): 16000/12000
    • Hole Diameter (mm): 6
  10. ICHIGUCHI Inside Polisher
    Mulai

    Rp65.900

    ICHIGUCHI Inside Polisher
    atribut:
    • Maximum Operating Speed (rpm): 12000
  11. NORTON Mata Gerinda Potong Depressed Center
    Mulai

    Rp129.900

    NORTON Mata Gerinda Potong Depressed Center
    Deskripsi:
    Norton GEMINI® XXL depressed center aluminum oxide wheel grinds fast and tough. Offers 50% more life and metal removal than standard aluminum oxide wheelsType 27 wheel is ideal for hard-grade carbon steel applications, weld repairs, flashing, and any job requiring a quick turnaround
    atribut:
    • Abrasive Wheel Type: Type 27
    • Item: Depressed Center Wheels
  12. BOSCH Gerinda Tangan
    Rating:
    100% of 100
    (3)
    Mulai

    Rp519.900

    BOSCH Gerinda Tangan
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  13. Makita Gerinda Tangan
    Rating:
    100% of 100
    (10)
    Mulai

    Rp869.900

    Makita Gerinda Tangan
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  14. BOSCH Gerinda Tangan Kecil
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    BOSCH Gerinda Tangan Kecil
    atribut:
    • K3L License: Yes
  15. York Flap Wheel
    Mulai

    Rp25.900

    York Flap Wheel
    atribut:
    • Shank type: Straight
    • Abrasive Material: Aluminium Oxide
  16. NORTON Disc Backup Pad
    Mulai

    Rp409.900

    NORTON Disc Backup Pad
    Deskripsi:
    Use this foam backup pad with PSA paper discs on random orbital and rotary sanders.
    atribut:
    • Item: Disc Backup Pad
  17. BOSCH Mata Gerinda Poles Metal Best Range
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

    BOSCH Mata Gerinda Poles Metal Best Range
    atribut:
    • Specification: A 24 S BF
Daftar Harga Amplas Grit 12000 Terbaru March 2026
PFERD Policap Grit60 PCH141185LARp69.900
KRISBOW Mata Gerinda Amplas Susun Aluminium OksidaRp23.900
NORTON Fiber DiscRp129.900
NORTON Flap DiscRp129.900
TRUSCO ASTRA Magic Disc with Hole (Amplas Bulat)Rp75.900
TORA Abrasive Sand Paper RollRp269.900
DEWALT Mounted Flap WheelRp139.900
BOSCH Sander (Mesin Amplas)Rp2.099.900
NORTON Convolute WheelRp989.900
ICHIGUCHI Braid Wheel with ShaftRp109.900

Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)